Shop All Under Cabinet Lighting
Elco Lighting
Mini Undercabinet Puck Light Accessories
Mfr # DRV12V30W
Zoro # G304100137
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 30 W
- Standards Suitable for Wet Locations
- Voltage 12V
Product Information
- Brand Elco Lighting
- MFR # DRV12V30W
- Zoro # G304100137
- UPC # 633999188284
- Country of Origin China
- Category Under Cabinet Lighting
Details
Max. Fixture Wattage | 30 W |
Standards | Suitable for Wet Locations |
Voltage | 12V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecco 6220 Series Strobe (6220 SERIES STROBE ECCO)
- NIGHTSTICK Intrinsically Safe Handheld Flashlight (XPP-5420B)
- NIGHTSTICK Green No 200 lm (XPP-5418GX)
- DUAL-LITE HUBBELL LIGHTING Halogen Lamps, Wet Location Remote Head (OCR-S-Z-0605)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL12)
- ELCO LIGHTING Undercabinet Pucks, Aster™ Mini Super Slim Round LED Puck Light (E252N)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS21L)
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261B)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL24)
- ACCLAIM LIGHTING Under Cabinet Light, Bronze, 21" (UC21BZ)
- Elco Lighting Under Cabinet Lighting