Shop All Deck Lighting
Elco Lighting
Mini Photocell LED Step Light with Frosted Acrylic Lens
Mfr # ELST69N
Zoro # G204100930
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lumens 50 lm
- Voltage 120V
- Housing Finish Nickel
- Max. Wattage 0.75 W
Product Information
- Brand Elco Lighting
- MFR # ELST69N
- Zoro # G204100930
- UPC # 633999485376
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 3000 K |
Lumens | 50 lm |
Voltage | 120V |
Housing Finish | Nickel |
Max. Wattage | 0.75 W |
CRI | 90+ |
Lamp Type | LED |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- ELCO LIGHTING 8 Square Trim with Prismatic Glass Lens" (EL10W)
- STREAMLIGHT Stinger Ds LED W/Ac/Dc - Pb - Red (75616)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- ELCO LIGHTING Mini LED Step Light with Open Faceplate (ELST9140N)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32B)
- NATURE SPRING Set of 6 Solar Pathway Coach Lights, 15" Water Resistant Outdoor Stake Lighting for Garden, Landscape (174297QKJ)
- Elco Lighting Deck Lighting