Shop All Deck Lighting
Elco Lighting
Mini Photocell LED Step Light with Angled Louver
Mfr # ELST68B
Zoro # G004100635
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lumens 50 lm
- Housing Finish Black
- CRI 90+
- Color Temperature 3000 K
Product Information
- Brand Elco Lighting
- MFR # ELST68B
- Zoro # G004100635
- UPC # 633999485253
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 120V |
Lumens | 50 lm |
Housing Finish | Black |
CRI | 90+ |
Color Temperature | 3000 K |
Lamp Type | LED |
Max. Wattage | 0.75 W |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dock Light, Incandescent, 40 In Arm (5AY51)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 110 lm (10001)
- KEYSTONE 75 Watt Low Voltage Transformer, KTET-75-1-SCP-DIM-HV-AL (KTET-75-1-SCP-DIM-HV-AL)
- NICOR NICOR 10391EB 3 ft. Single Lamp T8 Fluorescent Linear Strip Light Fixture (10391EB)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-HLED2W)
- Elco Lighting Deck Lighting