Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Scoop
Mfr # ELST9840B
Zoro # G504100388
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- CRI 90+
- Max. Wattage 2 W
- Lamp Type LED
- Housing Finish Black
Product Information
- Brand Elco Lighting
- MFR # ELST9840B
- Zoro # G504100388
- UPC # 633999011896
- Country of Origin China
- Category Deck Lighting
Details
Color Temperature | 4000 K |
CRI | 90+ |
Max. Wattage | 2 W |
Lamp Type | LED |
Housing Finish | Black |
Voltage | 120V |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/827 ECO)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21443-4PK)
- CELEBRATIONS LED LGHT BRST TWK BLU (LEDLBST100BLTWA)
- ILC Replacement for Osram Sylvania Dulux L 36w/865 replacement light bulb lamp (DULUX L 36W/865 OSRAM SYLVANIA)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- NATURE SPRING Set of 6 Solar Pathway Coach Lights, 15" Water Resistant Outdoor Stake Lighting for Garden, Landscape (174297QKJ)
- Elco Lighting Deck Lighting