Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST9240B
Zoro # G904100612
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 90+
- Color Temperature 4000 K
- Lamp Type LED
- Max. Wattage 2 W
- Housing Finish Black
Product Information
- Brand Elco Lighting
- MFR # ELST9240B
- Zoro # G904100612
- UPC # 633999011179
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Color Temperature | 4000 K |
Lamp Type | LED |
Max. Wattage | 2 W |
Housing Finish | Black |
Voltage | 12V |
Description
ELCO's Ibis Collection consists of diecast wet location mini LED Step Lights which are offered in 2W or 3W, 3000K or 4000K, 120V or 12V AC/DC in round or rectangle with an Angled Louver, Open Frame Lens or Scoop Faceplate in a sharp White, Black, Nickel or Copper powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Downlight, 8" Size, 20.4 W, 120 to 277V (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- OLIGHT Marauder Mini 7000 Lumen Super Bright Rechargeable Flashlight (6975498000495)
- SATCO 4W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11904)
- ILC Replacement for Ushio GLC Hp-600 replacement light bulb lamp (GLC HP-600 USHIO)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST68B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32B)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- Elco Lighting Deck Lighting