Shop All Deck Lighting
Elco Lighting
Mini LED Step Light with Angled Louver
Mfr # ELST75BZ
Zoro # G204100206
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90+
- Housing Finish Bronze
- Max. Wattage 0.8 W
- Color Temperature 3000 K
- Voltage 12V
Product Information
- Brand Elco Lighting
- MFR # ELST75BZ
- Zoro # G204100206
- UPC # 633999446131
- Country of Origin China
- Category Deck Lighting
Details
CRI | 90+ |
Housing Finish | Bronze |
Max. Wattage | 0.8 W |
Color Temperature | 3000 K |
Voltage | 12V |
Lamp Type | LED |
Description
ELCO’s Moa Collection consists of damp or wet location standard and mini LED Step Lights with or without a photocell which are offered in 3000K, 120V or 12V AC with an Angled Louver or acrylic lens in a sharp White, Black, Nickel or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.U.R. & R. AUTO PARTS 1/2" QK CONNECT TO NYLON CONNECTOR (2) (SRRK420)
- ZORO SELECT Lamp Changer (3V692)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 3200L, 26W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-4K-PC)
- ILC Replacement for Eiko 02681 replacement light bulb lamp (02681 EIKO)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST49B)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- Elco Lighting Deck Lighting