Shop All Recessed Lighting Kits
Elco Lighting
Mini Halogen Downlight with Clear Reflector
Mfr # E221N
Zoro # G404100082
$6.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Trim Color Nickel
- Max. Wattage 20 W
Product Information
- Brand Elco Lighting
- MFR # E221N
- Zoro # G404100082
- UPC # 633999102501
- Country of Origin China
- Category Recessed Lighting Kits
Details
Voltage | 12V |
Trim Color | Nickel |
Max. Wattage | 20 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 11W, T8, Med Bi-Pin, G13, Glass, 3 ft. (LED11ET8/G/3/835)
- LUMAPRO LED Spotlight, MR16,3000K, Warm (4LRG4)
- TCP Springlamp Light Bulb Base, 277V (2894227741K)
- SYLVANIA T8 U3 Fluorescent 15Pk (FBO31/835)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5W)
- ELCO LIGHTING 4 Sloped Ceiling LED Reflector Insert" (EL425CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE13ICA)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992W)
- MAXSA INNOVATIONS Retrofit 5"-6" LED Dwnlght for recessed lighting - Warm Wht LEDs 2700K (80101)
- Elco Lighting Recessed Lighting Kits