Shop All Magnetic Ballasts
Elco Lighting
Magnetic Transformers 120V to 12V
Mfr # ETRK50
Zoro # G104101075
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
Product Information
- Brand Elco Lighting
- MFR # ETRK50
- Zoro # G104101075
- UPC # 633999510153
- Country of Origin China
- Category Magnetic Ballasts
Details
Voltage | 120V |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Phen Socket Med Btm Turn (60536)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/850)
- JESCO SLEEK LED 48" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-48/30-W)
- DAY-BRITE CFI LED Surface Mount Fixture, 4 ft L, 35W (VTS42856L8CST-UN3-DIM)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR-277)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR277-20)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR12)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK20)
- ILC Replacement For LIGHT BULB LAMP QT2X13120FM 12 BALLASTS MISCELLANEOUS 2PK (2PAK:WX-EUWK-6)
- RADIONIC HI-TECH Ballast, 14-15-20-22W, 14in x 17 in Leads (CU452)
- ILB GOLD Replacement For Ballast, Electronic Ballast, Esb-0832-24-1-Rs-Xe Bal (ESB-0832-24-1-RS-XE BAL)
- Elco Lighting Magnetic Ballasts