Shop All Magnetic Ballasts
Elco Lighting
Magnetic Transformers 120V and 277V to 12V or 277V to 120V
Mfr # ETR12
Zoro # G104101051
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
Product Information
- Brand Elco Lighting
- MFR # ETR12
- Zoro # G104101051
- UPC # 633999505203
- Country of Origin China
- Category Magnetic Ballasts
Details
Voltage | 120V |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Venture Lighting 32658 replacement light bulb lamp (32658 VENTURE LIGHTING)
- GE LAMPS GE LIGHTING 150W, BD17 Metal Halide HID Light Bulb (MVR150/U/MED)
- ILC Replacement for Osram Sylvania 58326 replacement light bulb lamp, 2PK (58326 OSRAM SYLVANIA)
- COLUMBIA LIGHTING LED Striplight Retrofit Kit, 96"L, 9500 lm (LSRK8-4W-40ML-FA-EDU)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK50)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR-277)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK20)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR277-20)
- RADIONIC HI-TECH Ballast, 277V, 4 to 9W, Enclosed, TP (CE108-27TP)
- ILC Replacement For ADVANCE SM2E40STP (SM-2E40-S-TP)
- RADIONIC HI-TECH Glo Bulb Assembly, 15-20W, 2 to 14in Leads (GBU-24)
- Elco Lighting Magnetic Ballasts