Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB36L40BZ
Zoro # G504100142
product price: $58.80
/ea
$58.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Triac/ELV
- Voltage 120V
- Finish Bronze
- Lamp Type LED
- Lumens 1150 lm
Product Information
- Brand Elco Lighting
- MFR # EUB36L40BZ
- Zoro # G504100142
- UPC # 633999002894
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Dimmable | Triac/ELV |
Voltage | 120V |
Finish | Bronze |
Lamp Type | LED |
Lumens | 1150 lm |
Max. Fixture Wattage | 15.3 W |
Color Temperature | 4000 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF5DS/841)
- ILC Replacement for Philips 37902-4 replacement light bulb lamp, 12PK (37902-4 PHILIPS)
- ILC Replacement for Donsbulbs 40a/rs replacement light bulb lamp 2 Pack (40A/RS DONSBULBS)
- IOTA LED Emerg. Driver, IOTA, 9-1/2"L, 2-3/8"W (ILB CP05 A M5)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2GR)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM42BZ)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2BL)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC22)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3530W)
- JESCO SLEEK LED 48" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-48/40-W-SW)
- Elco Lighting LED Under Cabinet Lighting