Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB36L30BZ
Zoro # G304100144
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 1150 lm
- Lamp Type LED
- Color Temperature 3000 K
- Voltage 120V
- Dimmable Triac/ELV
Product Information
- Brand Elco Lighting
- MFR # EUB36L30BZ
- Zoro # G304100144
- UPC # 633999002870
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Lumens | 1150 lm |
Lamp Type | LED |
Color Temperature | 3000 K |
Voltage | 120V |
Dimmable | Triac/ELV |
Finish | Bronze |
Max. Fixture Wattage | 15.3 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Matsuda Fl-20t10dl replacement light bulb lamp (FL-20T10DL MATSUDA)
- ILC Replacement for Halco 47001 replacement light bulb lamp (47001 HALCO)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/850/ND E26 BB 6/1)
- EKENA MILLWORK Oakleaf Ceiling Medallion (Fits Canopies up to 6 1/4"), 29 1/8"OD x 3 5/8"ID x 1"P (CM29OA)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L30BZ)
- ELCO LIGHTING LED Undercabinet Lightbars (EUD12WW)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L30BZ)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T32W)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC21)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2BL)
- MAXIM LIGHTING CounterMax 120V Slim 18 LED UC White Tunable (88952BZ)
- Elco Lighting LED Under Cabinet Lighting