Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus™ LED Undercabinet Light
Mfr # EUB11L40BZ
Zoro # G404100754
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type LED
- Dimmable Triac/ELV
- Color Temperature 4000 K
- Finish Bronze
Product Information
- Brand Elco Lighting
- MFR # EUB11L40BZ
- Zoro # G404100754
- UPC # 633999002733
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Voltage | 120V |
Lamp Type | LED |
Dimmable | Triac/ELV |
Color Temperature | 4000 K |
Finish | Bronze |
Lumens | 350 lm |
Max. Fixture Wattage | 5.5 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Adjustable Step Baffle Trim" (EL1493B)
- ILC Replacement for GE GENERAL ELECTRIC G.E F42TBX/840/A/4P/EOL (F42TBX/840/A/4P/EOL GE GENERAL ELECTRIC G.E)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (67-1PK)
- ILC Replacement for Westinghouse F13tt/27 replacement light bulb lamp (F13TT/27 WESTINGHOUSE)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN51W)
- ELCO LIGHTING LED Adjustable Undercabinet Lights Accessories (EUMCS1)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB29L40BZ)
- ELCO LIGHTING 2 Wire 110/120V Duralight™ (EDU2RD)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN52W)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM32BZ)
- JESCO SLEEK LED 12" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/40-W-SW)
- Elco Lighting LED Under Cabinet Lighting