Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus II™ LED Undercabinet Light
Mfr # EU3T16W
Zoro # G404100983
product price: $46.23
/ea
$46.23
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Lamp Type LED
- Voltage 120V
- Max. Fixture Wattage 10 W
- Lumens 610 lm
Product Information
- Brand Elco Lighting
- MFR # EU3T16W
- Zoro # G404100983
- UPC # 633999042234
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Finish | White |
Lamp Type | LED |
Voltage | 120V |
Max. Fixture Wattage | 10 W |
Lumens | 610 lm |
Color Temperature | 2700 K, 3000 K, 3500 K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 09623 replacement light bulb lamp (09623 EIKO)
- SIMPLE DESIGNS Hammered Gold Drip Mini Table Lamp, Black (LT2073-GDB)
- ILC Replacement for Philips El/a R30 16W replacement light bulb lamp (EL/A R30 16W PHILIPS)
- ILC Replacement for Whelen Engineering 34-0412070-63 replacement light bulb lamp (34-0412070-63 WHELEN ENGINEERING)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L40BZ)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBXBZ)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3430W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS41W)
- JESCO SLEEK LED 36" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/40-W)
- Elco Lighting LED Under Cabinet Lighting