Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus II™ LED Undercabinet Light
Mfr # EU3T12W
Zoro # G604100882
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 485 lm
- Color Temperature 2700 K, 3000 K, 3500 K
- Voltage 120V
- Finish White
- Lamp Type LED
Product Information
- Brand Elco Lighting
- MFR # EU3T12W
- Zoro # G604100882
- UPC # 633999042210
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Lumens | 485 lm |
Color Temperature | 2700 K, 3000 K, 3500 K |
Voltage | 120V |
Finish | White |
Lamp Type | LED |
Max. Fixture Wattage | 8 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Temporary Job Site Light, 1440 lm, Bk/Yl (411215)
- TRAFFIC HANDLE BY CYALUME TECHNOLOGIES Traffic Handle, 3 in. H x 1 in. W, PK25 (9-33450)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 2700K Non-T24 (57612WTWT)
- ILC Replacement for Damar F13ddtt/de/827/g24q-1 4 PIN replacement light bulb lamp (F13DDTT/DE/827/G24Q-1 4 PIN DAMAR)
- ELCO LIGHTING LED Undercabinet Lightbar Accessories (EUDC21)
- ELCO LIGHTING Ixia™ LED Low Voltage Undercabinet Lightbar (EUN52W)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM22W)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T08W)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS45W)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM21W)
- JESCO SLEEK LED 24" 6000K 120V AC. Under Cabinet lighting Fixture (SG-LED-24/60-W)
- Elco Lighting LED Under Cabinet Lighting