Shop All LED Under Cabinet Lighting
Elco Lighting
Lotus II™ LED Undercabinet Light
Mfr # EU3T08W
Zoro # G404100969
$38.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 360 lm
- Color Temperature 2700 K, 3000 K, 3500 K
- Finish White
- Max. Fixture Wattage 6 W
- Lamp Type LED
Product Information
- Brand Elco Lighting
- MFR # EU3T08W
- Zoro # G404100969
- UPC # 633999042197
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Lumens | 360 lm |
Color Temperature | 2700 K, 3000 K, 3500 K |
Finish | White |
Max. Fixture Wattage | 6 W |
Lamp Type | LED |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Martin Professional PR1 replacement light bulb lamp (PR1 MARTIN PROFESSIONAL)
- CAT Pocket, COB LED, Work Light, 150 lm (CT1000)
- WESTINGHOUSE Led Wall Lantern 9W Blk (64001)
- GENESIS 13,000-Lumen Dual-Head LED Work Light with Tripod (GWL13130T)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBXBZ)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T12W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- ELCO LIGHTING Flax™ LED Adjustable Undercabinet Lights (EUM21W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L30W)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- SENSOR BRITE SlimBeam+ Motion Activated or Manual Under Cabinet Light (SBUND-CD4)
- Elco Lighting LED Under Cabinet Lighting