Shop All Track Lighting Fixtures
Elco Lighting
Line Voltage GU10 Monopoint Fixture
Mfr # ET1728BZ
Zoro # G704095866
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Fixture Wattage 50 W
- Finish Bronze
Product Information
- Brand Elco Lighting
- MFR # ET1728BZ
- Zoro # G704095866
- UPC # 633999035519
- Country of Origin China
- Category Track Lighting Fixtures
Details
Voltage | 120V |
Fixture Wattage | 50 W |
Finish | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Jasco F10t5/830/l replacement light bulb lamp (F10T5/830/L JASCO)
- EVEREADY Eveready Compac Lantern (EVGPAL41)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Intermediate Base - 120V - Carded (S4701)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2130W)
- ELCO LIGHTING LED Magnus™ Track Fixture (ET744DW)
- ELCO LIGHTING LED Cleat™ Monopoint Track Fixture (ET579L35W)
- ELCO LIGHTING Round Monopoint Canopy Track Accessory (EP819W)
- ELCO LIGHTING LED Highpoint™ Track Fixture (ET62330DW)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2140W)
- NUVO 1-Light, PAR30, Track Head, Gimbal Ring, Black Finish (TH223)
- Elco Lighting Track Lighting Fixtures