Shop All Track Lighting Fixtures
Elco Lighting
Line Voltage Garda™ Track Fixture
Mfr # ET1628W
Zoro # G104100528
original price:
$24.57
9% off
new price: $22.34
/ea
$22.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type GU10
- Voltage 120V
- Dimmable Triac/ELV
- Fixture Wattage 50 W
- Finish White
Product Information
- Brand Elco Lighting
- MFR # ET1628W
- Zoro # G104100528
- UPC # 633999235216
- Country of Origin China
- Category Track Lighting Fixtures
Details
Lamp Type | GU10 |
Voltage | 120V |
Dimmable | Triac/ELV |
Fixture Wattage | 50 W |
Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Dt36/35/rs replacement light bulb lamp, 2PK (DT36/35/RS EIKO)
- ILC Replacement for Baltoro LLC Sl5720rs replacement light bulb lamp (SL5720RS BALTORO LLC)
- STREAMLIGHT Industrial Mini Flashlight, Yellow, LED (67755)
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- ELCO LIGHTING Electronic Low Voltage High Tech Gimbal Track Fixture (ET565W)
- ELCO LIGHTING Line Voltage Knute™ Track Fixture (ET1687N)
- ELCO LIGHTING Line Voltage Arbor™ Track Fixture (ET1630W)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- ELCO LIGHTING LED Bachman™ Track Fixture (ET75830DW)
- ELCO LIGHTING 120V Line Voltage Step Cylinder Track Fixture (ET637W)
- NUVO 4 ft., Track, Brushed Nickel Finish (TR127)
- Elco Lighting Track Lighting Fixtures