Shop All Track Lighting Fixtures
Elco Lighting
Line Voltage Garda™ Track Fixture
Mfr # ET1628N
Zoro # G704100515
product price: $26.46
/ea
$26.46
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 50 W
- Finish Nickel
- Lamp Type GU10
- Dimmable Triac/ELV
- Voltage 120V
Product Information
- Brand Elco Lighting
- MFR # ET1628N
- Zoro # G704100515
- UPC # 633999285617
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 50 W |
Finish | Nickel |
Lamp Type | GU10 |
Dimmable | Triac/ELV |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Utility Shop Light LED 4 ft 4800 Lumens (MSL-404800C)
- LITHONIA LIGHTING Recessed Troffer, F4030BX, 78W, 120-277V (2AV G 2 CF40 MDR SMD MVOLT GEB10RS)
- ELCO LIGHTING Step Replacement Louver Faceplate (ELST10B)
- ECCO 120 Degree Beam Pattern LED Work Light, EW2530 (EW2530)
- ELCO LIGHTING Single Circuit Track (EP008W)
- ELCO LIGHTING Line Voltage Arbor™ Track Fixture (ET1630W)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- ELCO LIGHTING Line Voltage Swivel™ Track Fixture (ET1604B)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET635W)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528W)
- JUNO LIGHTING Track Fixture, Flared Step, 50W, 120V (R551 SC)
- Elco Lighting Track Lighting Fixtures