Shop All Track Lighting Fixtures
Elco Lighting
Line Voltage Garda™ Track Fixture
Mfr # ET1628B
Zoro # G804100613
$22.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Triac/ELV
- Finish Black
- Voltage 120V
- Lamp Type GU10
- Fixture Wattage 50 W
Product Information
- Brand Elco Lighting
- MFR # ET1628B
- Zoro # G804100613
- UPC # 633999235186
- Country of Origin China
- Category Track Lighting Fixtures
Details
Dimmable | Triac/ELV |
Finish | Black |
Voltage | 120V |
Lamp Type | GU10 |
Fixture Wattage | 50 W |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC 3.3 W, BA10, Candelabra Screw (E12), PK4 (BPCFC40930CAFIL/4)
- GE LAMPS GE LIGHTING 200W, A21 Incandescent Light Bulb (200A/CL-1)
- LITHONIA LIGHTING Lithonia VC150I M12 150 W Incandescent Ceiling Mount Vapor Light (VC150I M12)
- SYLVANIA T8 U6 Fluorescent 16Pk (FBO32/835/6/ECO)
- ELCO LIGHTING Round Monopoint Canopy Track Accessory (EP819W)
- ELCO LIGHTING Electronic Low Voltage Pinch Back Track Fixture (ET547N)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW42CT3W-J)
- ELCO LIGHTING Line Voltage GU10 Monopoint Fixture (ET1728BZ)
- ELCO LIGHTING LED Magnus™ Track Fixture (ET744DW)
- ELCO LIGHTING LED Stein™ Track Fixture (ET617CT3DW)
- SUPERSHINE SNF117RB 2 ft. Fluorescent Strip Light (SU564851)
- Elco Lighting Track Lighting Fixtures