Shop All Track Lighting Fixtures
Elco Lighting
LED Tarbuck™ Linear Track Fixtures
Mfr # ETL2140W
Zoro # G104100511
product price: $50.40
/ea
$50.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Voltage 120V
- Finish White
- Lamp Type LED
- Lumens 1500 lm
Product Information
- Brand Elco Lighting
- MFR # ETL2140W
- Zoro # G104100511
- UPC # 633999033737
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Color Temperature | 4000 K |
Voltage | 120V |
Finish | White |
Lamp Type | LED |
Lumens | 1500 lm |
Fixture Wattage | 18 W |
CRI | 90+ |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbtronics Bt24v-50w replacement light bulb lamp (BT24V-50W BULBTRONICS)
- PROGRESS LIGHTING Cylinder 2-Light Wall Lantern, 17 W, Metallic Gray (P5675-82/30K)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- ILC Replacement for Universal C2642unvse (C2642UNVSE UNIVERSAL)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET631W)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW42CT3W-J)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694C)
- ELCO LIGHTING Electronic Low Voltage Gimbal Ring Track Fixture (ET526W)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528W)
- DESIGNERS FOUNTAIN Medium 1-Light Solid White Step Cylinder Integrated LED Track Lighting Head (EVT1031D3A-06)
- Elco Lighting Track Lighting Fixtures