Shop All Track Lighting Fixtures
Elco Lighting
LED Tarbuck™ Linear Track Fixtures
Mfr # ETL2140B
Zoro # G604100547
product price: $72.86
/ea
$72.86
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 4000 K
- Lamp Type LED
- CRI 90+
- Voltage 120V
- Lumens 1500 lm
Product Information
- Brand Elco Lighting
- MFR # ETL2140B
- Zoro # G604100547
- UPC # 633999033713
- Country of Origin Unknown
- Category Track Lighting Fixtures
Details
Color Temperature | 4000 K |
Lamp Type | LED |
CRI | 90+ |
Voltage | 120V |
Lumens | 1500 lm |
Finish | Black |
Fixture Wattage | 18 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Naed 54842 replacement light bulb lamp (54842 NAED)
- EATON LIGHTING Floodlight Fluor Area 1Lt 65W (AL6501FL)
- ILB GOLD Compact Fluorescent Bulb Cfl Double Twin-4 Pin Base, Replacement For Donsbulbs, F552D/830/A/T/4P (F552D/830/A/T/4P)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- ELCO LIGHTING LED Highpoint™ Track Fixture (ET62330DW)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2130W)
- ELCO LIGHTING Two Circuit Track (EC008W)
- ELCO LIGHTING 120V Line Voltage Gimbal Ring Track Fixture (ET629B)
- ELCO LIGHTING Miniature Track Lights Festoon Base with Adjustable Reflector (ET2103B)
- ELCO LIGHTING LED Stein™ Track Fixture (ET616CT3DW)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628N)
- Elco Lighting Track Lighting Fixtures