Shop All Track Lighting Fixtures
Elco Lighting
LED Pipe™ Wall Wash Track Fixture
Mfr # ETW43CT3W
Zoro # G004100666
product price: $137.68
/ea
Free Shipping & Returns
$137.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K, 3500 K, 4000 K
- CRI 90+
- Lamp Type LED
- Voltage 120V
- Finish White
Product Information
- Brand Elco Lighting
- MFR # ETW43CT3W
- Zoro # G004100666
- UPC # 633999180417
- Country of Origin China
- Category Track Lighting Fixtures
Details
Color Temperature | 3000 K, 3500 K, 4000 K |
CRI | 90+ |
Lamp Type | LED |
Voltage | 120V |
Finish | White |
Lumens | 2500 lm |
Fixture Wattage | 40 W |
Dimmable | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Norman Lamps L13w/30 replacement light bulb lamp (L13W/30 NORMAN LAMPS)
- SYLVANIA 25 W, B10, Candelabra Screw (E12) (13452)
- SATCO 9.2W A19 LED - 27K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25011)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- ELCO LIGHTING Two Circuit Track (EC008B)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528W)
- ELCO LIGHTING Line Voltage Knute™ Track Fixture (ET1687N)
- ELCO LIGHTING 120V Line Voltage Flat Back Cylinder Track Fixture (ET650W)
- ELCO LIGHTING Low Voltage LED Icicle™ Track Fixture (ETLD534B)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628N)
- JUNO LIGHTING Track Fixture, Flare, 50W, 120V (R715 BZ)
- Elco Lighting Track Lighting Fixtures