Shop All Outdoor Wall Lights
Elco Lighting
LED Medium Wall Packs
Mfr # EWP45M50
Zoro # G804100071
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 5300 lm
- Finish Dark Bronze
- Fixture Wattage 45 W
- Lamp Type LED
Product Information
- Brand Elco Lighting
- MFR # EWP45M50
- Zoro # G804100071
- UPC # 633999495573
- Country of Origin China
- Category Outdoor Wall Lights
Details
Voltage | 120/277V |
Lumens | 5300 lm |
Finish | Dark Bronze |
Fixture Wattage | 45 W |
Lamp Type | LED |
CRI | 80+ |
Color Temperature | 5000 K |
Description
This medium-sized LED wall pack features a traditional design, but with energy efficient performance. Die-cast aluminum housing ensures long lasting functionality. High quality polycarbonate lens guards against vandalism and environmental contamination. Can be used for applications requiring 4,450 to 6,800 lumens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST PRODUCTS G20 LED Flashlight, Orange (21508)
- ZERODARK LED LANTERN (SZBLTL01)
- FEIT ELECTRIC Bulb Led Br30 65W Dimmable (BR30/DM/10KLED/6)
- ILC Replacement For LIGHT BULB LAMP KULKA 541 2PK (2PAK:WX-ETYA-9)
- ELCO LIGHTING LED Large Wall Packs (EWP135L50)
- ELCO LIGHTING LED Medium Wall Packs (EWP45M50D)
- ELCO LIGHTING LED Small Wall Packs (EWP30S40)
- ELCO LIGHTING LED Medium Wall Packs (EWP70M50)
- PROGRESS LIGHTING 6" Outdoor Up/Down Wall Cylinder (P5642-31)
- W F HARRIS LIGHTING Lamp Holder, Double, Brnz, PAR38, -2150W (201-BZ)
- QUOIZEL Westover 2-Light Industrial Bronze Outdoor Wall Lantern (WVR8409IZ)
- Elco Lighting Outdoor Wall Lights