Shop All Pendants
Elco Lighting
LED Diecast Aluminum Pendant
Mfr # EDL8330W
Zoro # G504101170
product price: $97.17
/ea
Free Shipping & Returns
$97.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White
- Lamp Type LED
- Voltage 120V
- Color Temp. 3000 K
- Standards Suitable for Wet Locations
Product Information
- Brand Elco Lighting
- MFR # EDL8330W
- Zoro # G504101170
- UPC # 633999030132
- Country of Origin China
- Category Pendants
Details
Housing Finish | White |
Lamp Type | LED |
Voltage | 120V |
Color Temp. | 3000 K |
Standards | Suitable for Wet Locations |
Dimmable | Triac |
Fixture Wattage | 40 W |
Lumens Per Watt | 2690 lm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5 W miniature - T3 1/4 - 20000 Hours - 50L - Festoon Base - 12V (S6985)
- SYLVANIA Fluorescent, 17 W, T8, Medium Bi-Pin (G13) (FO17/841/ECO)
- LARSON ELECTRONICS Hazardous Location LED Fixture, 150W (EPLC2-HB-150LED-RT)
- ILC Replacement for Ushio 1001324 replacement light bulb lamp (1001324 USHIO)
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- ELCO LIGHTING LED Diecast Aluminum Pendant (EDL8330B)
- ELCO LIGHTING Low Voltage Pendants (E20FR)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- ILC Replacement for Bulbrite 810104 replacement light bulb lamp (810104 BULBRITE)
- VAXCEL Mille 7inH Mini Pendant Bronze (P0248)
- Elco Lighting Pendants