Shop All Deck Lighting
Elco Lighting
LED Brick Light with Grill Faceplate
Mfr # ELST82W
Zoro # G504099842
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Color Temperature 3000 K
- Max. Wattage 5.4 W
- CRI 90+
- Housing Finish White
Product Information
- Brand Elco Lighting
- MFR # ELST82W
- Zoro # G504099842
- UPC # 633999450930
- Country of Origin China
- Category Deck Lighting
Details
Lamp Type | LED |
Color Temperature | 3000 K |
Max. Wattage | 5.4 W |
CRI | 90+ |
Housing Finish | White |
Lumens | 340 lm |
Voltage | 120V |
Description
ELCO's Trogon Collection consists of diecast wet location LED Brick Lights which are offered in 5.4W or 12W, 3000K, 120V with an Angled Louver, Open Frame Lens or Grill Faceplate in a sharp White, Black or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectroline Enf-260c SW Tube replacement light bulb lamp (ENF-260C SW TUBE SPECTROLINE)
- SATCO Bulb, LED, 9.5W, A19, Medium Base, Type A, 4PK (S29589)
- LIGHTOLIER CnLitRtrKit, 10in, 32W, 3000lm, 4000K, FltRem (CR10RLMCCT)
- LUMAPRO LUMAPRO 18W, T5 Miniature Incandescent Bulb (921-2PK)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- DABMAR LIGHTING Step Light, 709, B, Recessed, Open Face (LV709-B)
- Elco Lighting Deck Lighting