Shop All Deck Lighting
Elco Lighting
LED Brick Light with Angled Louver
Mfr # ELST81BZ
Zoro # G504099934
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 5.4 W
- Housing Finish Bronze
- Color Temperature 3000 K
- Lumens 340 lm
- Voltage 120V
Product Information
- Brand Elco Lighting
- MFR # ELST81BZ
- Zoro # G504099934
- UPC # 633999456215
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 5.4 W |
Housing Finish | Bronze |
Color Temperature | 3000 K |
Lumens | 340 lm |
Voltage | 120V |
Lamp Type | LED |
CRI | 90+ |
Description
ELCO's Trogon Collection consists of diecast wet location LED Brick Lights which are offered in 5.4W or 12W, 3000K, 120V with an Angled Louver, Open Frame Lens or Grill Faceplate in a sharp White, Black or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Harp, 10", Brushed Pewter Lamp Harp (C60125)
- SIGNIFY Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin (479626)
- LIGHT EFFICIENT DESIGN HID LED, 95 W, Mogul Screw (EX39) (LED-8232M345D)
- BULBRITE 40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861365)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- Elco Lighting Deck Lighting