Shop All LED Commercial Lights
Elco Lighting
Koto™ LED Module
Mfr # ELK11SD
Zoro # G504081007
product price: $74.39
/ea
$74.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature Sunset
- Lumens 1050 lm
- Dimmable Triac/ELV
Product Information
- Brand Elco Lighting
- MFR # ELK11SD
- Zoro # G504081007
- UPC # 633999213467
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | Sunset |
Lumens | 1050 lm |
Dimmable | Triac/ELV |
CRI | 95 |
Max. Fixture Wattage | 12.5 W |
Standards | Suitable for Wet Locations |
Beam Angle | 38° |
Description
Works with 2, 3′′ and 4′′ Recessed Housings and KotoTM Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BULB T6.5 E17 WW 20W (BP20T61/2/SULED)
- CURRENT GE Lighting 80085 36 in. 30W Cool White Fluorescent Light Bulb - Pack Of 6 (252908)
- DUAL-LITE Battery Pack, 120/277V, Nickel Cadmium (PLD10)
- ILC Replacement for Apsun Lighting 12 replacement light bulb lamp (12 APSUN LIGHTING)
- ELCO LIGHTING 3 Ultra Slim LED Gimbal Lights (600 lm)" (ERT318CT5W)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30H)
- ELCO LIGHTING 4 Ultra Slim LED Square Panel Light" (ERT44140W)
- ELCO LIGHTING 4 Square LED Baffle Insert" (EL44127W)
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61550W)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT611CT5W)
- Elco Lighting LED Commercial Lights