Shop All LED Commercial Lights
Elco Lighting
Koto™ LED Module
Mfr # ELK0930
Zoro # G304081849
product price: $57.81
/ea
$57.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Lamp Type - Fixtures LED
- Color Temperature 3000 K
- Lumens 990 lm
- Dimmable Triac/ELV
Product Information
- Brand Elco Lighting
- MFR # ELK0930
- Zoro # G304081849
- UPC # 633999048793
- Country of Origin China
- Category LED Commercial Lights
Details
Voltage | 120V |
Lamp Type - Fixtures | LED |
Color Temperature | 3000 K |
Lumens | 990 lm |
Dimmable | Triac/ELV |
Max. Fixture Wattage | 10 W |
CRI | 95 |
Beam Angle | 38° |
Standards | Suitable for Wet Locations |
Description
Works with 2, 3′′ and 4′′ Recessed Housings and KotoTM Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dynamic Dyn-401h-16 replacement light bulb lamp (DYN-401H-16 DYNAMIC)
- ILC Replacement for Philips 23283-5 replacement light bulb lamp (23283-5 PHILIPS)
- ILC Replacement for Westinghouse 04061 replacement light bulb lamp 2 Pack (04061 WESTINGHOUSE)
- ILC Replacement for Bulbrite F6t4/41k replacement light bulb lamp (F6T4/41K BULBRITE)
- ELCO LIGHTING 2 Non-IC Airtight Remodel Housing" (E2LRC106)
- ELCO LIGHTING Flexa™ 4 Square Baffle for Koto™ Module" (ELK4743WW)
- ELCO LIGHTING 12V AC Retrofit Koto™ LED Module (ELK08SD-12)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP6)
- ELCO LIGHTING Pex™ 4 Round Adjustable Pinhole" (ELK4127BB)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT21830N)
- HUBBELL LIGHTING Columbia CRW LED Round Wraparound 4' Lamp, Switchable Lumens & CCT, Dimming, 120-277V (CRW4-LSCS)
- Elco Lighting LED Commercial Lights