Shop All LED Under Cabinet Lighting
Elco Lighting
Ixia™ LED Low Voltage Undercabinet Lightbar
Mfr # EUN52W
Zoro # G304095631
product price: $8.33
/ea
$8.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lumens 260 lm
- Dimmable EUDCCT
- Color Temperature 3000 K - 6500 K
- Voltage 24 VDC
- Max. Fixture Wattage 4.5 W
Product Information
- Brand Elco Lighting
- MFR # EUN52W
- Zoro # G304095631
- UPC # 633999032433
- Country of Origin China
- Category LED Under Cabinet Lighting
Details
Lumens | 260 lm |
Dimmable | EUDCCT |
Color Temperature | 3000 K - 6500 K |
Voltage | 24 VDC |
Max. Fixture Wattage | 4.5 W |
Finish | Aluminum |
Lamp Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 65 to 68 Watts, 4 Lamps, Electronic Ballast (GE454-MV-PS90-F)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24Q-V/827)
- JANDORF Socket Tall Shunted Fluorescent Lamp Socket (C60488)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3230W)
- ELCO LIGHTING LED Undercabinet Lights Accessories (EUBJBX)
- ELCO LIGHTING SAGE LED Undercabinet Lightbar (EUD3430W)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB11L40BZ)
- ELCO LIGHTING Tansy™ LED Undercabinet Lights (EUM34W)
- ELCO LIGHTING Lotus II™ LED Undercabinet Light (EU3T32W)
- GOOD EARTH LIGHTING 12 In. Direct Wire White LED Under Cabinet Light Bar (UC1248-WH1-12LF0-G)
- Elco Lighting LED Under Cabinet Lighting