Shop All Deck Lighting
Elco Lighting
Incandescent Step Light with Frosted Glass Lens
Mfr # ELST43B
Zoro # G604100837
product price: $27.09
/ea
$27.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 40 W
- Housing Finish Black
- Lamp Type Medium Base (E26)
- Voltage 120V
Product Information
- Brand Elco Lighting
- MFR # ELST43B
- Zoro # G604100837
- UPC # 633999477500
- Country of Origin China
- Category Deck Lighting
Details
Max. Wattage | 40 W |
Housing Finish | Black |
Lamp Type | Medium Base (E26) |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For G.E, F57Qbx/841/A/Eco (F57QBX/841/A/ECO)
- LUMAPRO Black Rechargeable Led Industrial Handheld Flashlight, 600 lm (49XX75)
- FEIT ELECTRIC Bulb Led Br30 65W Dimmable (BR30/DM/10KLED/6)
- SATCO 13 W T5 0.63 in. D X 20.91 in. L Fluorescent Bulb Cool White Linear 4200 K (S1906)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42BZ)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- Elco Lighting Deck Lighting