Shop All Deck Lighting
Elco Lighting
Incandescent Brick Light with Open Faceplate
Mfr # ELST32B
Zoro # G804095643
product price: $38.96
/ea
$38.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Lamp Type Medium Base (E26)
- Max. Wattage 40 W
- Voltage 120V
Product Information
- Brand Elco Lighting
- MFR # ELST32B
- Zoro # G804095643
- UPC # 633999428366
- Country of Origin China
- Category Deck Lighting
Details
Housing Finish | Black |
Lamp Type | Medium Base (E26) |
Max. Wattage | 40 W |
Voltage | 120V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED BULB 800 LUMEN COOL WT VERT (PL26E/V/841/LED)
- HALO Rl56 Series (RL560WH6930R)
- LUMAPRO LUMAPRO 108 to 112 Watts, 3 or 4 Lamps, Electronic Ballast (4KGF6)
- MAXIM Chip 1-Light 5" Wide Satin Nickel Flush Mount Light (57695WTSN)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- Elco Lighting Deck Lighting