Shop All Deck Lighting
Elco Lighting
Incandescent Brick Light with Grill Faceplate
Mfr # ELST37B
Zoro # G704100607
$38.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Wattage 40 W
- Housing Finish Black
- Lamp Type Medium Base (E26)
Product Information
- Brand Elco Lighting
- MFR # ELST37B
- Zoro # G704100607
- UPC # 633999428663
- Country of Origin China
- Category Deck Lighting
Details
Voltage | 120V |
Max. Wattage | 40 W |
Housing Finish | Black |
Lamp Type | Medium Base (E26) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar Powered Outdoor LED Lights, 8PK (82-9265)
- ILC Replacement for Socket Lh0003 (LH0003 SOCKET)
- LITHONIA LIGHTING Recessed Troffer, T5, 63W, 120-277V (2SP5 G 2 28T5 A12125 MVOLT GEB10PS)
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Dual Volt F Can (72C5782-NP-001)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST67W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST9240B)
- ELCO LIGHTING Mini Photocell LED Step Light with Angled Louver (ELST68B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64BZ)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- Elco Lighting Deck Lighting