Shop All Deck Lighting
Elco Lighting
Incandescent Brick Light with Angled Louver Faceplate
Mfr # ELST31B
Zoro # G504100319
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black
- Lamp Type Medium Base (E26)
- Max. Wattage 40 W
- Voltage 120V
Product Information
- Brand Elco Lighting
- MFR # ELST31B
- Zoro # G504100319
- UPC # 633999477470
- Country of Origin China
- Category Deck Lighting
Details
Housing Finish | Black |
Lamp Type | Medium Base (E26) |
Max. Wattage | 40 W |
Voltage | 120V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb S11 10W Cl Int 130V (0356800)
- FULHAM CC Triac, 120V, 350mA, 15W, RoHS (T1T11200350-15L)
- BULBRITE 6-Watt S6 Silicone Dimmable (E12) Candelabra Screw Base Incandescent Light Bulb, 2700k, 25PK (861968)
- PIC Bug Lantrn/Zppr Solar (SOLAR-PLZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42BZ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- ELCO LIGHTING High Tech LED Brick Light with Open Faceplate (ELST84B)
- ELCO LIGHTING LED Brick Light with Open Faceplate (ELST83B)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- Elco Lighting Deck Lighting