Shop All Halogen Light Bulbs
Elco Lighting
Halogen Bi-Pin Lamps
Mfr # JC-50-12V
Zoro # G004100079
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Bulb Type JC Halogen
- Watts 50 W
Product Information
- Brand Elco Lighting
- MFR # JC-50-12V
- Zoro # G004100079
- UPC # 633999565634
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 12V |
Bulb Type | JC Halogen |
Watts | 50 W |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - DC Bay Base - 130V - Carded (S4719)
- GLOBAL INDUSTRIAL 2 Head LED Emergency Unit w/ Fixed Optics (500788)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence 6 pk, 6PK (93098310)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 4V)
- ELCO LIGHTING 5W 6V wedge base lamp for EE60X, EE61X, EE2HX, EE2HR, EE20L, EE40L, EE50L and EE70L (L4)
- ELCO LIGHTING Halogen Bi-Pin Lamps (JC-50)
- ILC Replacement for Quantor 318 18W 12V replacement light bulb lamp (318 18W 12V QUANTOR)
- ILC Replacement for GE General Electric G.E Q50gu10/fl/cd3 replacement light bulb lamp (Q50GU10/FL/CD3 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Pallas 500w 240v Quartz Bulb replacement light bulb lamp 2 Pack (500W 240V QUARTZ BULB PALLAS)
- ILC Replacement for Damar Fst/dc 20W 12V Mr11 Ba15d replacement light bulb lamp (FST/DC 20W 12V MR11 BA15D DAMAR)
- ILC Replacement for Arri Softbank IV KIT 1000w replacement light bulb lamp (SOFTBANK IV KIT 1000W ARRI)
- Elco Lighting Halogen Light Bulbs