Shop All Track Lighting Fixtures
Elco Lighting
Electronic Low Voltage Monopoint Track Fixture
Mfr # ET1528N
Zoro # G704100393
product price: $51.17
/ea
$51.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V
- Fixture Wattage 50 W
- Finish Nickel
Product Information
- Brand Elco Lighting
- MFR # ET1528N
- Zoro # G704100393
- UPC # 633999279364
- Country of Origin China
- Category Track Lighting Fixtures
Details
Voltage | 12V |
Fixture Wattage | 50 W |
Finish | Nickel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Flo10373 replacement light bulb lamp (FLO10373 BATTERIES AND LIGHT BULBS)
- MILWAUKEE TOOL M18 ROVER Dual Power Flood Light (Tool Only) (2366-20)
- ELCO LIGHTING 4 Max. Adjustability New Construction IC Airtight Housing" (EL485ICA)
- ILC Replacement for Philips El/a R40 23W replacement light bulb lamp (EL/A R40 23W PHILIPS)
- ELCO LIGHTING LED Pipe™ Wall Wash Track Fixture (ETW43CT3W)
- ELCO LIGHTING LED Tarbuck™ Linear Track Fixtures (ETL2140B)
- ELCO LIGHTING Line Voltage Knute™ Track Fixture (ET1687N)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628W)
- ELCO LIGHTING LED Cleat™ Monopoint Track Fixture (ET579L35W)
- ELCO LIGHTING Line Voltage Bowen™ Track Fixture (ET1626N)
- EXTREME MAX Extreme Max 5001.5487 108-Stud Track Pack with Round Backers - 1.40" Stud Length (5001.5487)
- Elco Lighting Track Lighting Fixtures