Shop All Track Lighting Fixtures
Elco Lighting
Electronic Low Voltage High Tech Gimbal Track Fixture
Mfr # ET565W
Zoro # G504100852
product price: $41.93
/ea
$41.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Wattage 50 W
- Voltage 12V
- Finish White
Product Information
- Brand Elco Lighting
- MFR # ET565W
- Zoro # G504100852
- UPC # 633999237159
- Country of Origin China
- Category Track Lighting Fixtures
Details
Fixture Wattage | 50 W |
Voltage | 12V |
Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (13T8/MAS/48-835/IF20/P/DIM 10/1)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV4DB)
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- ELCO LIGHTING LED Uni™ Track Fixture (ET62730DB)
- ELCO LIGHTING 120V Line Voltage Step Cylinder Track Fixture (ET637W)
- ELCO LIGHTING Line Voltage Garda™ Track Fixture (ET1628B)
- ELCO LIGHTING 120V Line Voltage Par Classic Track Fixture (ET694C)
- ELCO LIGHTING LED Cleat™ Track Fixture (ET62630DW)
- ELCO LIGHTING LED Distell™ Wall Wash Track Fixture (ETW4040W)
- SIGNIFY Spot LED Track Head, 28W, 2000 lm (LLAB130RNFWHVA)
- Elco Lighting Track Lighting Fixtures