Shop All LED Strip Lights
Elco Lighting
Electronic Dimmable LED Driver (Large)
Mfr # DRVE12V48DW
Zoro # G204080713
product price: $40.60
/ea
$40.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V (4A)
- Fixture Wattage 48 W
- Dimmable Triac
Product Information
- Brand Elco Lighting
- MFR # DRVE12V48DW
- Zoro # G204080713
- UPC # 633999134823
- Country of Origin China
- Category LED Strip Lights
Details
Voltage | 12V (4A) |
Fixture Wattage | 48 W |
Dimmable | Triac |
Description
For tape lights and general applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP LEV 13150UR5 2PK (2PAK:WX-EU9X-5)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- LITHONIA LIGHTING LED Wall Light, 947 lm, 14W, OLLWU Series (OLLWU LED P1 40K MVOLT DDB M6)
- BULBRITE 9 Watt Dimmable A19 Frost Finish Medium Screw (E26) LED Light Bulb - 800 Lumens, 2700K, 4PK (862721)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2435-100)
- ELCO LIGHTING 4.4W/ft Indoor LED Tape Light (E44-2440)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32-8)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430-100)
- ELCO LIGHTING 2.2W/ft. Indoor LED Tape Light (E22-2427)
- ELCO LIGHTING Electronic Dimmable LED Driver (Medium) (DRVE24V24DW)
- LITHONIA LIGHTING LED Strip Light, 3500 K, 4000 lm, 120/277V (CSS L48 4000LM MVOLT 35K 80CRI)
- Elco Lighting LED Strip Lights