Shop All Recessed Lighting Trims
Elco Lighting
8 Square Trim with Fresnel Glass Lens"
Mfr # EL11W
Zoro # G704096580
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage (2) 42 W
- Housing Finish White
Product Information
- Brand Elco Lighting
- MFR # EL11W
- Zoro # G704096580
- UPC # 633999136322
- Country of Origin China
- Category Recessed Lighting Trims
Details
Max. Wattage | (2) 42 W |
Housing Finish | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15 W T7 Incandescent - Clear - 2500 Hours - 95L - DC Bay Base - 130V - Carded (S4719)
- COOPER LIGHTING Plastic Led Em, 2 Ap Remote Capacity (APELH2)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Sylvania, 60A/W/4/Rp 120V (60A/W/4/RP 120V)
- ELCO LIGHTING 6 Metal Stepped Baffle Trim" (ELM40BZ)
- ELCO LIGHTING 6 Metal Step Baffle Trim" (ELM30BOV)
- ELCO LIGHTING 3 Die-Cast Adjustable Pull Down Trim" (EL2688W)
- ELCO LIGHTING 6 Albalite Lens with Reflector Trim" (EL112SH)
- ELCO LIGHTING 5 Adjustable Gimbal Ring with Baffle Trim" (EL576W)
- ELCO LIGHTING 7 CFL Horizontal Reflector" (EL721C)
- COMMERCIAL ELECTRIC 4 in. Color Selectable CCT LED Recessed Light Trim with Night Light Feature 625 Lumens Dimmable (53805101)
- Elco Lighting Recessed Lighting Trims