Shop All Flushmount Lights
Elco Lighting
8 Square Sky Panel™"
Mfr # ELSP8840W
Zoro # G504101194
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 4000 K
- Lamp Type LED
- Voltage 120V
- Lumens 1300 lm
Product Information
- Brand Elco Lighting
- MFR # ELSP8840W
- Zoro # G504101194
- UPC # 633999035496
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 4000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1300 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 18 W |
Description
Edge-Lit Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 4" LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 10W (60W Equivalent) 750LM Dimmable 6-Pack (LR23791-6PK)
- STREAMLIGHT Black Rechargeable Proprietary, 250 lm lm (66609)
- WOLO Mini Light Bar, 24" L, Red (3560M-R)
- CURRENT Relax HD A19 E26 (Medium) LED Light Bulb Soft White 75 Watt Equivalence , 2PK (93127613)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- ELCO LIGHTING Darby™ LED High Lumen Decorative Flush Mount Lights (ELD21440BZ)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- BOSTON HARBOR Fixture Ceil 3Lt Fros Tulip Pb (F6BB03-22013L)
- Elco Lighting Flushmount Lights