Elco Lighting

8 Square Sky Panel™"


product price: $27.93
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Housing Finish White
  • Color temp 3000 K
  • Lamp Type LED
  • Voltage 120V
  • Lumens 1200 lm
See all product information

Product Information

Details

Housing Finish White
Color temp 3000 K
Lamp Type LED
Voltage 120V
Lumens 1200 lm
Dimmable Triac/ELV
Fixture Wattage 18 W

Description

Edge-Lit Technology with glare control lens for even glow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.