Shop All Flushmount Lights
Elco Lighting
8 Square Sky Panel™"
Mfr # ELSP8830B
Zoro # G204101197
product price: $27.93
/ea
$27.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Color temp 3000 K
- Lamp Type LED
- Voltage 120V
- Lumens 1200 lm
Product Information
- Brand Elco Lighting
- MFR # ELSP8830B
- Zoro # G204101197
- UPC # 633999035458
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Black |
Color temp | 3000 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1200 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 18 W |
Description
Edge-Lit Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- ILC Replacement for Medical Illumination 0001255 replacement light bulb lamp (0001255 MEDICAL ILLUMINATION)
- ENERGIZER Rechrg Headlamp, Plastic, Black, 400lm (ENIHDFRLPB)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2800 lm, 23-7/8" L (LCAT22-40LWG-EDU)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- ELCO LIGHTING 4 Alva LED Ceiling Mount Disk Light" (ELSF4030BZ)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- ELCO LIGHTING Mini Frosted Glass Downlight (E225W)
- BROMI DESIGN Lynch White & Red Flush Mount (B4101)
- Elco Lighting Flushmount Lights