Shop All Flushmount Lights
Elco Lighting
8 Round Sky Panel™"
Mfr # ELSP8327W
Zoro # G104101211
product price: $26.53
/ea
$26.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 2700 K
- Lamp Type LED
- Voltage 120V
- Lumens 1150 lm
Product Information
- Brand Elco Lighting
- MFR # ELSP8327W
- Zoro # G104101211
- UPC # 633999136766
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 2700 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 1150 lm |
Dimmable | Triac/ELV |
Fixture Wattage | 18 W |
CRI | 90+ |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Reflector, 999 4" (999SN)
- KEYSTONE 400 Watt High Pressure Sodium Dry Film Capacitor, CAP-400HPS (CAP-400HPS)
- SAS SAFETY SAFETY GLASS DIAM BACK R FRAME w/ SHADE (SA540-0001)
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16505)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6340B)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830B)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELCO LIGHTING 4 Square Sky Panel™" (ELSP4440B)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327W)
- NUVO 14 Inch Flush Mounted LED Fixture, CCT Selectable, Square, White Acrylic (62/1216)
- Elco Lighting Flushmount Lights