Shop All Recessed Lighting Kits
Elco Lighting
7 Architectural CFL Horizontal Downlight "
Mfr # ELH7213E
Zoro # G304098144
product price: $53.66
/ea
$53.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Wattage 26 W
- Voltage 120/277V
- Standards Suitable for Wet Locations
Product Information
- Brand Elco Lighting
- MFR # ELH7213E
- Zoro # G304098144
- UPC # 633999154258
- Country of Origin China
- Category Recessed Lighting Kits
Details
Max. Wattage | 26 W |
Voltage | 120/277V |
Standards | Suitable for Wet Locations |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUOIZEL Outskirts Flush Mount (OST1611W)
- WALDMANN Machine Tool Light, 490 lm, 22 to 26VAC, 5W (113259000-00641127)
- METALUX Df 1'X4' Dry Wl Frm Kt (DF-14W-U)
- LUMAPRO Mini LED Bulb, LM0512WB, 0.2W, T1 3/4, 12V (LM0512WB)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL761CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5B)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Downlight" (EL27HE13)
- DALS Pivot 3 Inch Flat Recessed LED Gimbal Light 5CCT, Black (FGM3-CC-BK)
- Elco Lighting Recessed Lighting Kits