Shop All Recessed Lighting Kits
Elco Lighting
6 Super Sloped Ceiling LED Baffle Inserts"
Mfr # EL76430BZ
Zoro # G104100009
product price: $104.51
/ea
Free Shipping & Returns
$104.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Max. Wattage 18 W
- Trim Color Bronze
- Dimmable / Non-Dimmable Triac/ELV
- Standards Suitable for Wet Locations
Product Information
- Brand Elco Lighting
- MFR # EL76430BZ
- Zoro # G104100009
- UPC # 633999021055
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temperature | 3000 K |
Max. Wattage | 18 W |
Trim Color | Bronze |
Dimmable / Non-Dimmable | Triac/ELV |
Standards | Suitable for Wet Locations |
CRI | 90+ |
Lumens | 1200 lm |
Voltage | 120V |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 32W/835/A/4P/ALTO)
- FEIT ELECTRIC U-Bend Lnr Led T8 4000K 6In (T848/840/AB/U6/LE)
- SIMPLE DESIGNS Round Prism Mini TableLamp w/Matching Fabric Shade (LT2065-WHT)
- STREAMLIGHT 3N PROPOLYMER LED LIGHTS (SR62202)
- ELCO LIGHTING 7 Architectural CFL Vertical Downlight" (ELV7132E)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel IC Downlight" (EL27RHE26ICA)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8226E)
- ELCO LIGHTING 4 Sloped Ceiling LED Baffle Insert" (EL423CT5BZ)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL761CT5W)
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE13ICA)
- NICOR LIGHTING NICOR Lighting DQR2-AA-10-120-3K-WH 2 in. Square Eyeball LED Downlight in White - 3000K (DQR2-AA-10-120-3K-WH)
- Elco Lighting Recessed Lighting Kits