Shop All Recessed Lighting Kits
Elco Lighting
6 Super Sloped Ceiling LED Baffle Inserts"
Mfr # EL76330W
Zoro # G404100044
product price: $94.05
/ea
Free Shipping & Returns
$94.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lumens 1050 lm
- Voltage 120V
- Standards Suitable for Wet Locations
- CRI 90+
Product Information
- Brand Elco Lighting
- MFR # EL76330W
- Zoro # G404100044
- UPC # 633999199891
- Country of Origin China
- Category Recessed Lighting Kits
Details
Color Temperature | 3000 K |
Lumens | 1050 lm |
Voltage | 120V |
Standards | Suitable for Wet Locations |
CRI | 90+ |
Dimmable / Non-Dimmable | Triac/ELV |
Max. Wattage | 15 W |
Trim Color | White |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM LIGHTING 120V Control Dimmer Tuner Hard Wire or Plug In (88960BK)
- SOUTHWIRE Ratcheting Work Light, Corded, 3000lm, LED (CSW3X1)
- DABMAR LIGHTING Dabmar Lighting DSL1000-BZ Recessed Louvered Brick; Step & Wall Light; Bronze - 5 x 8.80 x 3.10 in. (DSL1000-BZ)
- ILC Replacement for Damar 24186b (24186B DAMAR)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- ELCO LIGHTING 6 Sloped Ceiling LED Baffle Insert" (EL713CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5B)
- ELCO LIGHTING 7 Architectural CFL Vertical Downlight" (ELV7132E)
- ELCO LIGHTING 6 Compact Fluorescent Vertical IC Downlight" (EL27HE13ICA)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ETI LED Recessed Down Lights, 120 V AC, 9.64 W (53827103)
- Elco Lighting Recessed Lighting Kits