Shop All Recessed Light Housing
Elco Lighting
6 Sloped Ceiling Medium Base IC Airtight Remodel Housing"
Mfr # EL918RICA
Zoro # G604095782
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Lamp Type Medium Base (E26)
- Standards Suitable for Wet Locations
- Max. Wattage 75 W
Product Information
- Brand Elco Lighting
- MFR # EL918RICA
- Zoro # G604095782
- UPC # 633999128587
- Country of Origin China
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Lamp Type | Medium Base (E26) |
Standards | Suitable for Wet Locations |
Max. Wattage | 75 W |
Description
ELCO Slant allows for installation in sloped ceilings ranging from 2/12 (10°) to 6/12 (26.5°). Can be used in insulated ceilings. Fits in 2 x 8 joist construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite Ftl40w-ftl40/2g11/841 replacement light bulb lamp (FTL40W-FTL40/2G11/841 PLUSRITE)
- ILC Replacement for Kodak Carousel Model S replacement light bulb lamp (CAROUSEL MODEL S KODAK)
- ILC Replacement for Watertec Uv12as replacement light bulb lamp (UV12AS WATERTEC)
- MAGLITE MAG XENON BULB 3CELL (LMXA301)
- ELCO LIGHTING 6 New Construction 2-Hour Fire Rated IC Airtight Housing" (EL76FICA-7)
- ELCO LIGHTING 6 Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL918ICA)
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA-7)
- ELCO LIGHTING 4 IC Housing with Adjustable Lampholder" (EL99ICA)
- ELCO LIGHTING 6 Airtight IC Shallow Remodel Housing" (RR9ICA)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA)
- HALO Silver 6 in. W Steel Incandescent Recessed Lighting Housing 50 W (H7ICAT)
- Elco Lighting Recessed Light Housing