Shop All Recessed Lighting Kits
Elco Lighting
6 Sloped Ceiling LED Baffle Insert"
Mfr # EL713CT5W
Zoro # G904100872
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Wattage 15 W
- Color Temperature 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Trim Color White
- CRI 90+
- Lumens 1050 lm
Product Information
- Brand Elco Lighting
- MFR # EL713CT5W
- Zoro # G904100872
- UPC # 633999197361
- Country of Origin China
- Category Recessed Lighting Kits
Details
Max. Wattage | 15 W |
Color Temperature | 2700 K, 3000 K, 3500 K, 4000 K, 5000 K |
Trim Color | White |
CRI | 90+ |
Lumens | 1050 lm |
Standards | Suitable for Wet Locations |
Voltage | 120V |
Dimmable / Non-Dimmable | Triac/ELV |
Description
Sloped Ceiling LED inserts feature an integral gimbal for ±25° adjustability. Compatible with most incandescent and electronic low voltage dimmers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Xenon Krypton E26 Standard Screw, Replacement For Donsbulbs, Kx60Fr/E26 (KX60FR/E26)
- ILC Replacement for Halco Pll40/835/rs/eco replacement light bulb lamp (PLL40/835/RS/ECO HALCO)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- METALUX Ft Led Striplight, 3200 Lm, 40K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L840-CD1-U)
- ELCO LIGHTING 6 Sloped Ceiling LED Reflector Inserts" (EL715CT5W)
- ELCO LIGHTING 4 Sloped Ceiling LED Reflector Insert" (EL425CT5W)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL761CT5W)
- ELCO LIGHTING 6 Compact Fluorescent Vertical Remodel IC Downlight" (EL27RHE26ICA)
- ELCO LIGHTING 8 Architectural CFL Horizontal Downlights" (ELH8226E)
- ELCO LIGHTING 6 Super Sloped Baffle with PAR38 Gimbal Trim" (EL607W)
- LUXRITE 6 Inch Ultra Thin LED Recessed Downlight 5 CCT Selectable 2700K-5000K 14W 1150LM Dimmable (LR23732-1PK)
- Elco Lighting Recessed Lighting Kits