Shop All Recessed Light Housing
Elco Lighting
6 Shallow New Construction IC Airtight Housing"
Mfr # EL760ICA
Zoro # G004095894
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Recessed Down Light 120V
- Standards Suitable for Wet Locations
- Lamp Type LED
Product Information
- Brand Elco Lighting
- MFR # EL760ICA
- Zoro # G004095894
- UPC # 633999194643
- Country of Origin Unknown
- Category Recessed Light Housing
Details
Voltage - Recessed Down Light | 120V |
Standards | Suitable for Wet Locations |
Lamp Type | LED |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 7W, S8 Miniature Incandescent Bulb (2057NALL-2PK)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/830/LED)
- ILC Replacement for PQL 100a19/rough Service replacement light bulb lamp, 2PK (100A19/ROUGH SERVICE PQL)
- ILC Replacement for LG Electronics 120v 25W Microwave Oven Bulb replacement light bulb lamp, 2PK (120V 25W MICROWAVE OVEN BULB LG ELECTRONICS)
- ELCO LIGHTING 3 New Construction 2-Hour Fire Rated IC Airtight Housing " (EL39FICA)
- ELCO LIGHTING 6 Shallow New Construction IC Airtight Housing" (EL760ICA-7)
- ELCO LIGHTING 4 Remodel Housing for GU10 Base MR16" (EL49RA)
- ELCO LIGHTING 5 Aluminum Airtight IC Shallow Housing" (EL55ICA)
- ELCO LIGHTING 8 Incandescent IC Square Housing" (EL8SQICA)
- ELCO LIGHTING 5 Sloped Ceiling IC Airtight New Construction Housing" (EL518ICA)
- HALO Adjustable Slot Aperture, 3006 (3006WHBB)
- Elco Lighting Recessed Light Housing