Shop All Flushmount Lights
Elco Lighting
6 Round Sky Panel™"
Mfr # ELSP6327W
Zoro # G504101187
product price: $18.13
/ea
$18.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White
- Color temp 2700 K
- Lamp Type LED
- Voltage 120V
- Lumens 850 lm
Product Information
- Brand Elco Lighting
- MFR # ELSP6327W
- Zoro # G504101187
- UPC # 633999136742
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | White |
Color temp | 2700 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 850 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 15 W |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX9)
- INLITEN LLC-IMPORT Hw 200Ct Mul C3 Lgt Set (47702-88A)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/827/4P/ALTO)
- ILC Replacement for Satco 39par30/hal/xen/nfl replacement light bulb lamp (39PAR30/HAL/XEN/NFL SATCO)
- ELCO LIGHTING 12 Round Sky Panel™" (ELSP12CT3W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8830W)
- ELCO LIGHTING 6 Alva LED Ceiling Mount Disk Light" (ELSF1127W)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- ELCO LIGHTING Mini Frosted Glass Downlight (E225W)
- AFX RndLEDMnt, 12in, 3000K, 1200lm, Slvr, Steel (CAF121200L30MV)
- Elco Lighting Flushmount Lights