Shop All Flushmount Lights
Elco Lighting
6 Round Sky Panel™"
Mfr # ELSP6327B
Zoro # G104101174
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Black
- Color temp 2700 K
- Lamp Type LED
- Voltage 120V
- Lumens 850 lm
Product Information
- Brand Elco Lighting
- MFR # ELSP6327B
- Zoro # G104101174
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Black |
Color temp | 2700 K |
Lamp Type | LED |
Voltage | 120V |
Lumens | 850 lm |
Dimmable | Triac/ELV |
CRI | 90+ |
Fixture Wattage | 15 W |
Description
Edge-Lit LED Technology with glare control lens for even glow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Pelican Water Puv-16 replacement light bulb lamp (PUV-16 PELICAN WATER)
- ILC Replacement for Martin Professional MAC 2000 Profile II replacement light bulb lamp (MAC 2000 PROFILE II MARTIN PROFESSIONAL)
- MILWAUKEE TOOL M12 PACKOUT Flood Light with USB Charger (Tool Only) (2356-20)
- NORTHERN LIGHT TECHNOLOGIES Northern Light Technologies NLT-FLA-FLAMINGO (NLT-FLA)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8330B)
- ELCO LIGHTING 12 Round Sky Panel™" (ELSP12CT3W)
- ELCO LIGHTING 8 Round Sky Panel™" (ELSP8327W)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- Elco Lighting Flushmount Lights